Flex Connector, Straight, Insulated, Squeeze, 2", Malleable Iron

Item #: 0469525

Cat #: 3308

UPC: 050169033081

$ 175.50 EA
Company wide:
0 in stock
Squeeze Connector, 2 Inch, Straight, Insulated, Material: Malleable Iron

Overview

Squeeze Connector, 2 Inch, Straight, Insulated, Material: Malleable Iron
Also known as: 050169033081, 3308, RAC3308

Features & Benefits

  • All malleable construction ensures mechanical protection for the raceway
  • Electro zinc plated for added corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in