ETN E57YED138 Inductive Proximity S

Item #: 0469246

Cat #: E57YED138

UPC: 782113857879

$ 641.99 EA
Company wide:
0 in stock
Documents & Guides
C-H E57YED138 30MM HI CURRENT 3W DC CUSTOM

Overview

C-H E57YED138 30MM HI CURRENT 3W DC CUSTOM
Also known as: 782113857879, E57YED138, CUTE57YED138

Specifications

Type: Inductive Proximity Sensor
Type: Inductive Proximity Sensor