16/2 AWG, CM/CL3, Copper, 65 Strand, Indoor, Round Speaker Cable

Item #: 0469180

Cat #: 947620506

UPC: 029892430504

$ 0.56 FT
Company wide:
18,500 in stock
Documents & Guides
Round Speaker Cable, 16 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.192", Color: Blue, Reel Length: 500 ft.

Overview

Round Speaker Cable, 16 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.192", Color: Blue, Reel Length: 500 ft.

General Purpose Power Limited Circuit Cable Used in Audio Applications

Also known as: 029892430504, 947620506, 162CL2NBUSTRRLX500

Specifications

Color: Blue
Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16 AWG
Shielding: Unshielded
Color: Blue
Volts AC: 300
Jacket: PVC
Gauge: 16 AWG
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded