Power Relay, Open, 40A, 300VAC, 277VAC Coil, 2PDT, Type AA

Item #: 0469158

Cat #: 9575H3H000

UPC: 782114785782

$ 99.24 EA
Company wide:
0 in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 277V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 277V AC Coil

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114785782, 9575H3H000, CUT9575H3H000

Specifications

Volts AC Control: 277
Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Amps: 5, 40
Volts AC Control: 277
Type: DPDT, Power Relay
Amps: 5, 40
Mounting: Panel
Poles: 2