Combi Dome Screw, 1/4" Screw, 3/4" Screw

Item #: 0469133

Cat #: S3575DP100

UPC: 782856335771

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
Screw,round,scr Rdhd Mch Bo.25-20x.75 Pkg

Overview

Screw,round,scr Rdhd Mch Bo.25-20x.75 Pkg

Combination of head for simplified tooling.

Also known as: 782856335771, S3575DP100, CDYS3575DP100

Features & Benefits

  • Cross recess combi screw for use with both Slot and Phillips driver

Specifications

Diameter: 0.250 in
Material: Steel
Length: 0.750 in
Finish: Black Oxide
Diameter: 0.250 in
Length: 0.750 in
Material: Steel
Finish: Black Oxide