Consolet Cover, 16" x 30" x 11.09", Stainless Steel
Item #: 0469098
Cat #: C16C30SS
UPC: 783510848408
$ 2945.10 EA
Company wide:
0
in stock
Documents & Guides
Consolet, Sloped Cover, Bulletin C5s, Size/Dims: 16" x 30" x 11.09", Material/Finish: Stainless Steel Type 304.
Overview
Consolet, Sloped Cover, Bulletin C5s, Size/Dims: 16" x 30" x 11.09", Material/Finish: Stainless Steel Type 304.
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces to achieve maximum flexibility.
Also known as: 783510848408, C16C30SS, HOFC16C30SS
Features & Benefits
- Can be positioned on either of two sides to provide a 30- or 60-degree surface access
- Seams continuously welded and ground smooth
- No holes or knockouts
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Oil-resistant gasket and adhesive
- Continuous hinge
Specifications
| Height: | 16 in |
| Width: | 30 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Depth: | 11.090 in |
| Height: | 16 in |
| Material: | Stainless Steel |
| Depth: | 11.090 in |
| Width: | 30 in |
| IP/NEMA Rating: | IP65, NEMA 12 |