7.2V Cordless Screwdriver

Item #: 0469027

Cat #: DW920K-2

UPC: 028877342344

Company wide:
0 in stock
Documents & Guides
Screwdriver, 7.2V, Cordless, RPM: 0 - 500, Torque: 80 in-lbs, Voltage: 7.2V, Chuck: 1/4" Hex, Weight: 3.5 lbs, Includes: (2) 7.2V Batteries, 1 Hour Charger, (2) Screwdriver Bits, Kit Box & Screwdriver

Overview

Screwdriver, 7.2V, Cordless, RPM: 0 - 500, Torque: 80 in-lbs, Voltage: 7.2V, Chuck: 1/4" Hex, Weight: 3.5 lbs, Includes: (2) 7.2V Batteries, 1 Hour Charger, (2) Screwdriver Bits, Kit Box & Screwdriver

The DW920K-2 1/4" 7.2V Cordless Two-Position Screwdriver Kit has 80 in-lbs of maximum torque and an adjustable two-position handle with a variable speed and reversing trigger for fastening and pre-drilling wood, plastic, and light-gauge metal at 0-500 rpm.

Also known as: 028877342344, DW920K-2, DEWDW920K2

Specifications

Type: Kit, Screwdriver, NiCd Battery, Charger
Volts DC: 7.200
Type: Kit, Screwdriver, NiCd Battery, Charger
Volts DC: 7.200