Contactor, Definite Purpose, 90A, 3P, 208/240VAC Coil, Open

Item #: 0468928

Cat #: C25GNF390B

UPC: 782114100189

$ 1952.90 EA
Company wide:
1 in stock
Documents & Guides
90 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208 - 240V AC Coil. Series: C1.

Overview

90 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208 - 240V AC Coil. Series: C1.
Also known as: 782114100189, C25GNF390B, CUTC25GNF390B

Specifications

Poles: 3
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Mounting: Surface
Amps: 90
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Mounting: Surface
Volts AC: 600
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Amps: 90
Volts AC Control: 208/240