Ground Terminal Block, Type: D4/6.P

Item #: 0468869

Cat #: 016580901

UPC: 662019960456

$ 9.26 EA
Company wide:
30 in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: D4/6.P. Color: V0 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Mounting on DIN 3 Rail without Screws

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: D4/6.P. Color: V0 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG. Mounting on DIN 3 Rail without Screws
Also known as: 662019960456, 016580901, ENT1SNA165809R0100

Specifications

Color: Green/Yellow
Gauge: 10 AWG
Mounting: DIN Rail
Family / Style: Entrelec
Type: Screw Clamp, Ground Block
Color: Green/Yellow
Mounting: DIN Rail
Type: Screw Clamp, Ground Block
Gauge: 10 AWG
Family / Style: Entrelec