
Top Grip Nut, Size: 3/8-16, Stainless Steel
Item #: 0468859
Cat #: P1008TU SS
UPC: 786364045108
$ 15.52 EA
Company wide:
957
in stock
Top Grip Nut, Thread Diameter: 3/8", Material: Steel, Finish: Stainless Steel . Use w/ All 1-5/8" Channel.
Overview
Top Grip Nut, Thread Diameter: 3/8", Material: Steel, Finish: Stainless Steel . Use w/ All 1-5/8" Channel.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 786364045108, P1008TU SS, PSTP1008TUSS
Specifications
| Diameter: | 3/8 in |
| Material: | Stainless Steel |
| Diameter: | 3/8 in |
| Material: | Stainless Steel |