Telescope Fitting, 8" x 8"

Item #: 0468858

Cat #: F88GA

UPC: 783510527907

$ 394.36 EA
Company wide:
0 in stock
Wireway Telescope Fitting, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Overview

Wireway Telescope Fitting, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Wireway Telescope Fitting, Type 1, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Also known as: 783510527907, F88GA, HOFF88GA

Features & Benefits

  • Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 inch (305 mm)
  • No cutting or welding required

Specifications

Color: Gray
Width: 8 in
IP/NEMA Rating: IP30
Material: Steel
Height: 8 in
Color: Gray
IP/NEMA Rating: IP30
Height: 8 in
Width: 8 in
Material: Steel