Breaker, Molded Case, 50A, 3P, 600V, 250 VDC HMCP

Item #: 0468828

Cat #: HMCPE050K2C

UPC: 786679113677

$ 1422.39 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 50 - 500 Adjustable Magnetic Trip

Overview

50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 50 - 500 Adjustable Magnetic Trip

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 786679113677, HMCPE050K2C, CUTHMCPE050K2C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600