8 AWG, 19-Strand, Black, MTW, 1000'

Item #: 0468777

Cat #: 8MTWSTRBLAX1000

UPC: 029892259792

Company wide:
0 in stock
Documents & Guides
8 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 1000' Reel.

Overview

8 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 1000' Reel.
Also known as: 029892259792, 8MTWSTRBLAX1000

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded