
Transformer, Dry Type, 9KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R
Item #: 0468724
Cat #: T2A533101S
UPC: 047503733608
$ 2908.54 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 9 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Overview
Transformer, Dry Type, 9 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.
Also known as: 047503733608, T2A533101S, ACMT2A533101S
Features & Benefits
- Quiet operation with sound levels below NEMA standards
- Electrostatic shield for enhanced protection
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Secondary Voltage: | 120/208Y |
| Volt Amps: | 9kVA |
| Primary Voltage: | 277/480Y, 480 Delta |
| Phase: | 3 |
| Mounting: | Wall |
| Secondary Voltage: | 120/208Y |
| Primary Voltage: | 277/480Y, 480 Delta |
| Type: | Dry Type Transformer |
| Standards: | California Proposition 65 |
| Volt Amps: | 9kVA |