Power Distribution Block, Single-Pole, 600V, Aluminum

Item #: 0468548

Cat #: PDB-55-500-1

UPC: 783669711554

$ 897.59 EA
Company wide:
61 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-3/0, Load Range 500-3/0, 5 Ports Per Pole Line Side, 5 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-3/0, Load Range 500-3/0, 5 Ports Per Pole Line Side, 5 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover

Ilsco's dual rated power distirbution blocks a provide great flexibility in using the connector as an in line splice or to reduce conductor size. They provide a high degree of impact resistance with superior insulating qualities, low contact resistance and are suitable for use with either copper or aluminum conductors.

Also known as: 783669711554, PDB-55-500-1, ILSPDB555001

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Color: Black
Material: Aluminum
Allowable Gauge Range: 4 - 500
Volts AC: 600
Standards: California Proposition 65