3
more

$ 30.98 EA
Company wide:
35
in stock
Documents & Guides
9-3/16" High Leverage Diagonal Cutting Pliers, Jaw Length: 13/16"
Overview
9-3/16" High Leverage Diagonal Cutting Pliers, Jaw Length: 13/16"
Popular with Ironworkers, these diagonal-cutting pliers were designed for rebar work. The 13 degree angled head makes it easier to work in confined spaces while the hooked handle improves the grip and reduces slippage. The high-leverage design has 36-Percent more cutting power. A hot-riveted joint ensures smooth action and no wobble in the handle. This pair will be your go-to tool when working with soft annealed rebar tie wire.
Also known as: 092644720727, D248-9ST, KLED2489ST
Specifications
| Color: | Red |
| Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
| Length: | 9 3/16 in |
| Standards: | California Proposition 65 |
| Color: | Red |
| Length: | 9 3/16 in |
| Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
| Standards: | California Proposition 65 |