Compression Lug, 1-Hole, 4 AWG, 3/8" Stud, Copper

Item #: 0468427

Cat #: 30021

UPC: 054007124696

$ 7.39 EA
Company wide:
0 in stock
Compression Lug, Scotchlok, 1-Hole, 4 AWG, 3/8 Inch Stud, Copper

Overview

Compression Lug, Scotchlok, 1-Hole, 4 AWG, 3/8 Inch Stud, Copper

The 3M™ Scotchlok™ Copper Lugs 30000 Series are a family of one hole, standard barrel lugs from 6–4/0 AWG designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion

Also known as: 054007124696, 30021, MMM30021

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 4