Genesis Top-Mount Indoor, MHB11 4000BTU 115V, Gray, Steel

Item #: 0468321

Cat #: MHB110416G307

UPC: 783510756208

$ 7876.53 EA
Company wide:
0 in stock
Genesis Top-Mount Indoor Air Conditioners designed for top mounting to maximize mounting space. This Genesis Top-Mount Indoor, MHB110416G307 item is rated for MHB11 4000BTU 115V with a material of Steel colored Gray.

Overview

Genesis Top-Mount Indoor Air Conditioners designed for top mounting to maximize mounting space. This Genesis Top-Mount Indoor, MHB110416G307 item is rated for MHB11 4000BTU 115V with a material of Steel colored Gray.

Genesis Series top-mount sealed enclosure air conditioners maintain U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure. Mounting hardware, gaskets, and user manual are furnished with the unit.

Also known as: 783510756208, MHB110416G307, HOFMHB110416G307

Features & Benefits

  • R134a and R407c refrigerant
  • Models for 115, 230 and 460 single-phase VAC power input
  • Operating temperature range from 50 F/10 C to 125 F/52 C
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Every unit functionally tested before shipping
  • Mounting hardware, gaskets and user manual furnished with the unit

Specifications

Width: 17 in
Height: 10.250 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 21.080 in
Color: Traffic Gray
Weight: 99 lb
Width: 17 in
Finish: Powder Coated
Depth: 21.080 in
Weight: 99 lb
Height: 10.250 in
IP/NEMA Rating: NEMA 12
Color: Traffic Gray