
Divided Over Raceway Box, 2-Gang, 2400 Series, Steel, Ivory
Item #: 0468201
Cat #: V2444D-2A
UPC: 786776068009
$ 35.59 EA
Company wide:
57
in stock
Documents & Guides
Steel, 2-Gang, Divided Over Raceway Box, 2400 Series. Size: 2-3/4" Depth. Ivory.
Overview
Steel, 2-Gang, Divided Over Raceway Box, 2400 Series. Size: 2-3/4" Depth. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776068009, V2444D-2A, WMDV2444D2A
Specifications
| Color: | Ivory |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Color: | Ivory |
| Depth: | 2 3/4 in |
| Material: | Steel |