Radiused Divided Flat Elbow, 2400 Series Raceway

Item #: 0468199

Cat #: V2411DFO

UPC: 786776569582

$ 32.67 EA
Company wide:
0 in stock
Radiused Divided Flat Elbow, 2400 Series Raceway, Steel, Ivory. 90° Flat Elbow with Integral Dividers to Provide 2" Full Capacity Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations. Ideal for Lay-In or Pull-Through Installations. Couplings Included.

Overview

Radiused Divided Flat Elbow, 2400 Series Raceway, Steel, Ivory. 90° Flat Elbow with Integral Dividers to Provide 2" Full Capacity Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations. Ideal for Lay-In or Pull-Through Installations. Couplings Included.

90 degree flat elbow with integral dividers. Provides 2" (51mm) full capacity cable bend radius control for fiber optic and UTP/STP cable installations. Ideal for lay-in or pull-through installations. Two couplings included.

Also known as: 786776569582, V2411DFO, WMDV2411DFO

Specifications

Color: Ivory
Material: Steel
Angle: 90°
Color: Ivory
Angle: 90°
Material: Steel