Divided Raceway Base, 2400 Series, Steel, Ivory, 1-29/32" x 10'

Item #: 0468198

Cat #: V2400BD

UPC: 786776548037

$ 3.64 FT
Company wide:
120 in stock
Steel, Divided Raceway Base, 2400 Series. Size: 10' Length, 1-29/32" Width. Divided into: 1/3, 2/3 Compartments.

Overview

Steel, Divided Raceway Base, 2400 Series. Size: 10' Length, 1-29/32" Width. Divided into: 1/3, 2/3 Compartments.

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.

Also known as: 786776548037, V2400BD, WMDV2400BD

Specifications

Color: Ivory
Material: Steel
Length: 10 ft
Color: Ivory
Length: 10 ft
Material: Steel