1 In Thrd Inslg Bshg W/lknt

Item #: 0468122

Cat #: BBL100

UPC: 783126033069

$ 11.72 EA
Company wide:
0 in stock
Documents & Guides
OZG BBL-100 150D INS BUSHING

Overview

OZG BBL-100 150D INS BUSHING
Also known as: 783126033069, BBL100, OZGBBL100

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black