Relay, General Purpose, 10A

Item #: 0468071

Cat #: C2A20X120VAC

UPC:

Call for price
Company wide:
17 in stock
Documents & Guides
Relay, General Purpose, 10A, 8 Pin, DPDT, 120VAC Coil

Overview

Relay, General Purpose, 10A, 8 Pin, DPDT, 120VAC Coil
Also known as: C2A20X120VAC, TURC2A20X120VAC

Specifications

Amps: 10
Volts AC: 120
Amps: 10
Volts AC: 120