Slide Dimmer, 600W, Nova T, White

Item #: 0467949

Cat #: NTELV-600-WH

UPC: 027557378802

$ 275.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, White

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, White

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W inwhite

Also known as: 027557378802, NTELV-600-WH, LUTNTELV600WH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Nova T
Wattage: 600
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Family / Style: Nova T