CCP1-3020P-A3U2

Item #: 0467911

Cat #: E53KAL30T111

UPC: 782113887869

$ 566.62 EA
Company wide:
0 in stock
Documents & Guides
E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 20 mm, 300 mA max DC, NO PNP Open Collector, 300 mA SS Output, 8 Ft. (2.5m) Cable, 10 - 30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Shielded, 6.6 Ft. (2m)

Overview

E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 20 mm, 300 mA max DC, NO PNP Open Collector, 300 mA SS Output, 8 Ft. (2.5m) Cable, 10 - 30 Vdc input, <5% accuracy, Short circuit and reverse polarity, Shielded, 6.6 Ft. (2m)
Also known as: 782113887869, E53KAL30T111, CUTE53KAL30T111

Specifications

Type: Proximity, Capacitive, Shielded
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 30 mm
Volts DC Range: 10 - 30
Type: Proximity, Capacitive, Shielded
Diameter: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts DC Range: 10 - 30