Large Folding Shelf, Type 4 And 12, 12 IN x 18 IN, 14 ga, Mild Stee

Item #: 0467901

Cat #: AASHLF1218

UPC: 783510265090

$ 549.40 EA
Company wide:
0 in stock
Large Folding Shelf, Type 4 And 12, 12 IN x 18 IN, 14 ga, Mild Steel, White

Overview

Large Folding Shelf, Type 4 And 12, 12 IN x 18 IN, 14 ga, Mild Steel, White

Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger HOFFMAN industrial enclosures (except ProLine). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a HOFFMAN enclosure.

Also known as: 783510265090, AASHLF1218, HOFAASHLF1218

Features & Benefits

  • Maintains UL/CSA Type 4 and 12 when properly installed on a HOFFMAN enclosure

Specifications

Height: 12 in
Color: White
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 12
Height: 12 in
Material: Steel
IP/NEMA Rating: NEMA 12
Color: White
Width: 18 in