Enclosed NEMA Lighting Contactor

Item #: 0467779

Cat #: ECL03B8A2A

UPC: 782114192443

$ 1532.29 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 2-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 12, Dust-tight

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 2-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 12, Dust-tight
Also known as: 782114192443, ECL03B8A2A, CUTECL03B8A2A

Specifications

Poles: 2
Amps: 20
IP/NEMA Rating: NEMA 12
Poles: 2
IP/NEMA Rating: NEMA 12
Amps: 20