4" Knockout Hub

Item #: 0467774

Cat #: PRST10

UPC: 784011207459

$ 890.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 4 inch, Material: PVC Coated Steel.

Overview

Conduit Hub, Size: 4 inch, Material: PVC Coated Steel.

PVC coated ST style knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.

Also known as: 784011207459, PRST10, RRYPRST10

Specifications

Diameter: 4 in
Material: PVC Coated Steel
Diameter: 4 in
Material: PVC Coated Steel