6-Outlet Power Strip, 15A, 125V, Grounded, 6'

Item #: 0467769

Cat #: P6

UPC: 786776043471

$ 28.63 EA
Company wide:
8 in stock
120 Volt, 15 Amp, Ground Protected, 6-Outlet Strip w/Switch, General Duty, NEMA 5-15, Straight Blade. Cord: 6 ft. Color: Beige.

Overview

120 Volt, 15 Amp, Ground Protected, 6-Outlet Strip w/Switch, General Duty, NEMA 5-15, Straight Blade. Cord: 6 ft. Color: Beige.

Wiremold® Plug-In Outlet Center Units bring power safely and conveniently to wherever you need it. These units are ideal for use in a wide variety of settings, including relay racks and cabinets, laboratories, workshops, classrooms and offices. Plug-In Outlet Center Units include rack mount, Cabinet-MATE, compact, 90 degree, deluxe control, industrial, and international units. Most units are available in both 15 and 20 Amp configurations. Wiremold also offers extensive custom capabilities for Plug-In Outlet Center Units. Contact the factory for more information

Also known as: 786776043471, P6, WMDP6

Specifications

Type: General Duty, NEMA, Outlet Strip, 6 Outlet, Ground Protected
Volts AC: 120
Amps: 15
Color: Beige
Length: 6 ft
Type: General Duty, NEMA, Outlet Strip, 6 Outlet, Ground Protected
Amps: 15
Length: 6 ft
Volts AC: 120
Color: Beige