Strut Channel Cover, Polystyrene

Item #: 0467720

Cat #: CL100000PS

UPC: 782856351955

$ 5.25 EA
Company wide:
0 in stock
Documents & Guides
Strut Channel Cover, Polystyrene, Length: 10 ft. Quantity 10 is 1 piece, please order in multiples of 10.

Overview

Strut Channel Cover, Polystyrene, Length: 10 ft. Quantity 10 is 1 piece, please order in multiples of 10.

Used for creating strut channel frames and structures.

Also known as: 782856351955, CL100000PS, CDYCL100000PS

Features & Benefits

  • Easily snaps into any ERISTRUT strut channel

Specifications

Length: 10 ft
Material: Polystyrene
Length: 10 ft
Material: Polystyrene