
Non-Metallic, Blank End Fitting, 1-1/4" L, 1/2" W, PVC, White
Item #: 0467709
Cat #: 810B-WH
UPC: 786776190373
$ 1.32 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Blank End Fitting, 800 Series. Size: 1-1/4" Length, 1/2" Width. PVC, White.
Overview
Non-Metallic, Blank End Fitting, 800 Series. Size: 1-1/4" Length, 1/2" Width. PVC, White.
For closing open end of 800BAC Series Raceway.
Also known as: 786776190373, 810B-WH, WMD810BWH
Specifications
| Length: | 1 1/4 in |
| Color: | White |
| Material: | PVC |
| Length: | 1 1/4 in |
| Material: | PVC |
| Color: | White |