LTG EH 30 A-ENCL12-120-4 POLE

Item #: 0467704

Cat #: ECL03C8A4A

UPC: 782114039847

$ 1424.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 12, Painted steel, 45 mm, Four-pole, Electrically held, A202 Series, Non-combination electrically held

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 12, Painted steel, 45 mm, Four-pole, Electrically held, A202 Series, Non-combination electrically held

Fill

Also known as: 782114039847, ECL03C8A4A, CUTECL03C8A4A

Specifications

Volts AC Control: 110/120
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
Size: 45 mm
IP/NEMA Rating: NEMA 12
Volts AC Control: 110/120
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Mounting: Surface
Poles: 4
Size: 45 mm