Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 124mm

Item #: 0467650

Cat #: Q181313ABE

UPC: 783510179991

$ 70.40 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 124mm, ABS

Overview

Junction Box, NEMA 4x, Screw Cover, 175 x 125 x 124mm, ABS
Also known as: 783510179991, Q181313ABE, HOFQ181313ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS