This product has been discontinued.

Air Conditioner, Side Mount, 115V, 50/60Hz, 1000 BTU, Steel, Gray
Item #: 0467621
Cat #: M130116G1014
UPC: 783510737207
Company wide:
0
in stock
Discontinued
Documents & Guides
Air Conditioner, Side Mount, 115 Volt, 50/60Hz, 1000 BTU, Material: Steel, Color: Gray - DISC PER MFR
Overview
Air Conditioner, Side Mount, 115 Volt, 50/60Hz, 1000 BTU, Material: Steel, Color: Gray - DISC PER MFR
Also known as: 783510737207, M130116G1014, HOFM130116G1014
Specifications
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |