Cable Tie, 2-Piece, 4.0"L (102mm), Miniature, Nylon, Natural

Item #: 0467610

Cat #: G2R1SDC24

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMRON G2R-1-S-DC24 24VDC RELAY

Overview

OMRON G2R-1-S-DC24 24VDC RELAY
Also known as: G2R1SDC24, OMRG2R1SDC24

Specifications

No Specifications Available