15A Industrial Grade Duplex Receptacle, 5-15R, White

Item #: 0467440

Cat #: 5262-SW

UPC: 078477141311

$ 13.06 EA
Company wide:
175 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477141311, 5262-SW, LEV5262SW

Specifications

Volts AC: 120
Amps: 15
Color: White
Type: Duplex, Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
NEMA Configuration: 5-15R
Amps: 15
Type: Duplex, Self-Grounding