Molded Case Breaker Accessory, LSIG Trip Unit, Electronic, Ground Fault, 800A, 3P

Item #: 0467400

Cat #: MES3800LSIG

UPC: 782114371381

Company wide:
0 in stock
Documents & Guides
Molded Case Breaker Accessory, LSIG Trip Unit, Electronic, Ground Fault, 800A, 3P, Series C

Overview

Molded Case Breaker Accessory, LSIG Trip Unit, Electronic, Ground Fault, 800A, 3P, Series C

Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 782114371381, MES3800LSIG, CUTMES3800LSIG

Specifications

Screw Head: Round
Type: Screw, Machine Screw, Electronic
Length: 1 in
Drive: Slotted
Material: Steel
Screw Head: Round
Length: 1 in
Material: Steel
Type: Screw, Machine Screw, Electronic
Drive: Slotted