Motor Control

Item #: 0467383

Cat #: 9940

UPC: 024822099400

Company wide:
0 in stock
Documents & Guides
KBE 9940 KBCC-255 SCR CHASSIS NON-REVERSING 230 VAC 5 HP 180 VDC ARM

Overview

KBE 9940 KBCC-255 SCR CHASSIS NON-REVERSING 230 VAC 5 HP 180 VDC ARM
Also known as: 024822099400, 9940, KBE9940

Specifications

Type: Motor Control
Type: Motor Control