Clamp,beam,3/8 In

Item #: 0467212

Cat #: BC140037EG

UPC: 782856340133

$ 51.77 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Welded, Rod Size: 3/8 in, Flange Thickness: 1 5/8 in, Material: Steel, Finish: Electro Galvanized.

Overview

Beam Clamp, Welded, Rod Size: 3/8 in, Flange Thickness: 1 5/8 in, Material: Steel, Finish: Electro Galvanized.

Beam clamp for hanging threaded rod in a variety of situations.

Also known as: 782856340133, BC140037EG, CDYBC140037EG

Features & Benefits

  • Structural attachment to beams to support threaded rod

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized