1
more

Rooftop Pyramid 50 Foam-Based Support, EG, 6"
Item #: 0467183
Cat #: RPS50H6EG
UPC: 782856586067
$ 73.22 EA
Company wide:
524
in stock
Documents & Guides
Rooftop Pipe Support, Height: 5-5/8", Conduit Size: 1/2 to 1"
Overview
Rooftop Pipe Support, Height: 5-5/8", Conduit Size: 1/2 to 1"
Replaces slow and labor-intensive installation methods Supports pipe, conduit, cable tray and equipment on roofs and below raised floors Easily increase load capacity by combining similar nVent CADDY Pyramid supports Protects the roof membrane while absorbing shock and vibration, without absorbing water Metal cover protects against weather and other environmental conditions, such as bird damage
Also known as: 782856586067, RPS50H6EG, CDYRPS50H6EG, roof floats, sleeper, Roof Block, Pyramid Block, stand offs, standoff, Roof Block]\, roof blook, foam block, standoffs
Features & Benefits
- Replaces slow and labor-intensive installation methods
- Supports pipe, conduit, cable tray and equipment on roofs and below raised floors
- Easily increase load capacity by combining similar nVent CADDY Pyramid supports
- Protects the roof membrane while absorbing shock and vibration, without absorbing water
- Metal cover protects against weather and other environmental conditions, such as bird damage
Specifications
| Material: | Steel |
| Finish: | Electrogalvanized |
| Standards: | Build America Buy America Compliant |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Electrogalvanized |