nVent CADDY Slick Nut, Polyamide, Spring Steel, 1/2" Hole, Threaded

Item #: 0467182

Cat #: SLICK500

UPC: 782856416739

$ 3.83 EA
Company wide:
0 in stock
Documents & Guides
Speed Link Square Washer For Strut, Type: Universal, Hole Size: 1/2 Inch, Material: Steel/Polyamide

Overview

Speed Link Square Washer For Strut, Type: Universal, Hole Size: 1/2 Inch, Material: Steel/Polyamide

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856416739, SLICK500, CDYSLICK500

Features & Benefits

  • Provides fast universal attachment of threaded rod and hardware to standard strut profiles

Specifications

Material: Polyamide
Finish: Corrosion Resistant
Height: 0.688 in
Material: Polyamide
Height: 0.688 in
Finish: Corrosion Resistant