nVent CADDY Slick Nut, Polyamide, Spring Steel, 1/4" Hole, Threaded

Item #: 0467180

Cat #: SLICK250

UPC: 782856416715

$ 3.22 EA
Company wide:
1,271 in stock
One Piece Pinch On or Toggle In, Material: Polyamide Spring Steel, Thread Size 1/4-20. Standard Package Quantity: 100.

Overview

One Piece Pinch On or Toggle In, Material: Polyamide Spring Steel, Thread Size 1/4-20. Standard Package Quantity: 100.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856416715, SLICK250, CDYSLICK250, slick nut

Features & Benefits

  • Provides fast universal attachment of threaded rod and hardware to standard strut profiles

Specifications

Material: Polyamide
Finish: Corrosion Resistant
Height: 0.688 in
Material: Polyamide
Height: 0.688 in
Finish: Corrosion Resistant