Extra-Deep Pushbutton Screw Cover Type 4X, 3PBx30.5mm, SS304

Item #: 0467134

Cat #: E3PBXSS

UPC: 783510593704

$ 716.05 EA
Company wide:
0 in stock
Extra deep, Type 4X, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Screw Cover Type 4X, E3PBXSS item measures 3PBx30.5mm with a material of SS304.

Overview

Extra deep, Type 4X, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Screw Cover Type 4X, E3PBXSS item measures 3PBx30.5mm with a material of SS304.

Designed to house 30.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510593704, E3PBXSS, HOFE3PBXSS

Features & Benefits

  • Extra-deep design accommodates additional contact blocks for pushbuttons.
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

Type: 3 Element, Enclosure
Size: 30 mm
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Type: 3 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Size: 30 mm
Material: Stainless Steel