Generator, Standby, Protector Series, 60kW, 120/240VAC, 300A

Item #: 0467108

Cat #: RG06024A

UPC: 696471616330

Company wide:
0 in stock
Documents & Guides
Generator, Standby, Protector Series, 60 kW, 120/240 Volt AC, 300 Amp, Liquid Cooled Gaseous Engine

Overview

Generator, Standby, Protector Series, 60 kW, 120/240 Volt AC, 300 Amp, Liquid Cooled Gaseous Engine

Automatic Backup for Large or Custom Homes. Looking to back up your entire home, or more items than usual? Consider the Protector Series gaseous automatic backup generator line. These units powers essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption.

Also known as: 696471616330, RG06024A, GPSRG06024ANAX

Specifications

Type: Liquid Cooled
Volts AC: 120, 240
Amps: 300
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Wattage: 60 kW
Type: Liquid Cooled
Amps: 300
Standards: California Proposition 65
Wattage: 60 kW
Volts AC: 120, 240
Mounting: Pad
IP/NEMA Rating: NEMA 3R