5 In X 48 In Ptc Pull Box

Item #: 0467089

Cat #: 1815

UPC: 781381442046

$ 6165.83 EA
Company wide:
0 in stock
Documents & Guides
5 In X 48 In Ptc Pull Box

Overview

5 In X 48 In Ptc Pull Box
Also known as: 781381442046, 1815, APP1815

Specifications

Width: 5 in
Material: Steel
Height: 5 in
Length: 48 in
Width: 5 in
Height: 5 in
Material: Steel
Length: 48 in