Wiring Trough NEMA Type 3R, 8.00x8.00x72.00, Gray, Steel

Item #: 0467042

Cat #: A8872RT

UPC: 783510429997

$ 835.18 EA
Company wide:
22 in stock
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A8872RT item measures 8.00x8.00x72.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A8872RT item measures 8.00x8.00x72.00 inches with a material of Steel colored Gray.

Wire Trough, Type 3R, Bulletin F40PT (Galvanized Painted Type 3R Wiring Trough),Size/Dims: 8.00x8.00x72.00, Material/Finish: Galv/paint

Also known as: 783510429997, A8872RT, HOFA8872RT, Nema 3R trough

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R