22.5 Mm, Non-metallic Assembled Indicating Light

Item #: 0466998

Cat #: E22HV3X8

UPC: 782114277287

$ 87.37 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Green Plastic Lens, Incandescent, Full Voltage Light Unit, 120/110 Vac/vdc, No Contact Blocks

Overview

22.5 Mm, Non-metallic Assembled Indicating Light, Standard Operator, Green Plastic Lens, Incandescent, Full Voltage Light Unit, 120/110 Vac/vdc, No Contact Blocks
Also known as: 782114277287, E22HV3X8, CUTE22HV3X8

Specifications

Color: Green
Type: Indicator, Illuminated
Size: 22.500 mm
Color: Green
Size: 22.500 mm
Type: Indicator, Illuminated