Breaker, Molded Case, 30A, 3P, 600V, 250 VDC HMCP

Item #: 0466986

Cat #: HMCPE030H1C

UPC: 786679113660

$ 1422.39 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 150 - 300 Magnetic Trip

Overview

30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 150 - 300 Magnetic Trip

Eaton Series G motor circuit protector Series G, EG-frame Motor Circuit Protector, Three-pole, NEMA size 0 starter, 480V, 600Y/347V maximum, Steel terminals, 30A, 90-300A magnetic trip

Also known as: 786679113660, HMCPE030H1C, CUTHMCPE030H1C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30