78W LED Roadway Lamp, 5100K

Item #: 0466916

Cat #: RWLED2T78/PCT

UPC: 019813078014

Company wide:
0 in stock
78W LED Roadway Lamp, 5100K

Overview

78W LED Roadway Lamp, 5100K

Ideal for entrance roadways, collector roads, and single-sided roads 78W High-Performance LED. Replaces 250W metal halide roadway fixtures. 27 year lifespan dramatically reduces maintenance and re-lamping costs. Precision optics deliver maximum downward street side lumens with uniformity and minimal glare. Compatible with standard roadway arms. Universal adaptors for 1", 1 1/4", 1 1/2" and 2" OD pipe included. Industry-leading 5G vibration rating per ANSI C136.31.

Also known as: 019813078014, RWLED2T78/PCT, RABRWLED2T78PCT

Specifications

Color Rendering Index (CRI): 71
Wattage: 78
Color: Bronze
Color Rendering Index (CRI): 71
Color: Bronze
Wattage: 78