This product has been discontinued.

CXB High Bay, 18,000 Median Lumens, 4000K, 120-277V
Item #: 0466886
Cat #: KBL-A-UV-H-40K-8-UL-ML
UPC: 849665019688
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Low-Bay/High Bay, 120-277V, 4000K, 80 CRI, 27500 Lumens, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance
Overview
LED Low-Bay/High Bay, 120-277V, 4000K, 80 CRI, 27500 Lumens, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance
Also known as: 849665019688, KBL-A-UV-H-40K-8-UL-ML, CLLKBLAUVH40K8ULML
Specifications
| Lumens: | 27500 |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Lumens: | 27500 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |